Overview
Mfr description
LM102949 TAPERED CONE
Specifications
- Bore Diameter
- Bearing Material52100 Bearing Grade Chromium Steel
- Abma Precision RatingClass 2
- Cage MaterialStamped and Formed Mild Steel
- Fillet Radius0.14 in
- Operating Temperature Range-40 to 250 ºF
- Finish CoatingUncoated
- Standards MetASTM A295
- Manufacturer Upc Number8865590001958
- UPC_NO1200106964193
- Product TypeTapered Roller Bearing Cones
- Cone Width
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data