Motion
9658L
General Purpose Work Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #02637750
MFR #9658L
Price$0.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #02637750
MFR #9658L

Mfr description
9658L REG DOT 1 SIDE NAT'L 7 GAUGE
  • Cotton/poly gloves
  • PVC coating on palm to provide more abrasion resistance
  • Color-coded hem to identify sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.73/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Knit Wrist, Breathable
  • Anti Slip Grip
    Yes
  • Application
    General Labor, Maintenance
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Palm Coated
  • Coating Coverage
    Dotted Palm & Fingers
  • Coating Material
    PVC
  • Color
    Black
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Cotton String Knit Work Gloves
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    String Knit
  • Grip Pattern
    Dotted
  • Hand Type
    Pair
  • Industry Use
    General Labor, Maintenance
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    9658 L
  • Material
    Polyester, Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    9658
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Type
    String Knit
  • UPC_NO
    30451439658309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)