Motion
VHS50-N10B-Z
VHS20/30/40/50, Pressure Relief 3 Port Valve w/Locking Holes (Single Action) - 1 NPT Port, 3 Ports, +0.1 MPa MIN Pressure, +1 Mpa2 MAX Pressure
MI ITEM #02640974
MFR #VHS50-N10B-Z
List Price$88.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VHS20/30/40/50, Pressure Relief 3 Port Valve w/Locking Holes (Single Action) - 1 NPT Port, 3 Ports, +0.1 MPa MIN Pressure, +1 Mpa2 MAX Pressure
MI ITEM #02640974
MFR #VHS50-N10B-Z

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$88.00/each for your price

Overview

Mfr description
VHS50-N10B-Z SINGLE ACTION RELIEF VALVE
  • 3 port pressure relief valve
  • Accessory for AC series
  • Lockable for energy isolation
  • Single action operation, simply turn
  • Resin or metal handle construction
  • Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1"
  • Thread Types: Rc, NPT, G

Specifications

  • Country of Origin
    CN
  • Port Size
    1 NPT
  • Number Of Ports
  • Minimum Operating Pressure
    +0.1 MPa
  • Maximum Operating Pressure
    +1 Mpa2
  • Manual Operation Type
    Lever
  • Flow Coefficient Cv Flow Factor Kv
    2.93 (Out to Exhaust) Cv, 6.78 (In to Out) Cv
  • Operating Temperature Range
    -5 to +60 °C
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Body Material
    Aluminum
  • Overall Length
    134 mm
  • Overall Width
    54 mm
  • Overall Height
    90 mm
  • Action
    Single
  • Standards Met
    JIS, OSHA
  • Knob Color
    Black (Knob)
  • Port Gender
    Female
  • Port Connection Type
    Threaded
  • Weight
    0.63 kg
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text