Motion
TW105
TW-000 Series Bearing Lock Washer - 1.009 in ID, 1-45/64 in OD, 1.296 in Face Dia.
Mi Item #02641278
MFR #TW105
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TW-000 Series Bearing Lock Washer - 1.009 in ID, 1-45/64 in OD, 1.296 in Face Dia.
Mi Item #02641278
MFR #TW105

Mfr description
TW105 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.85/each

Specifications

Dimensions

  • Bore Diameter  
    1.0090 in
  • Face Diameter  
    1.2960 in
  • Key Width
    0.176 in
  • Outside Diameter Over Tangs
    1.7031 in
  • Tang Width  
    0.166 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    13
  • Product Type
    Bearing Lock Washers
  • Series
    TW-000
  • UPC_NO
    737533050034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)