Motion
HEATER20
Bearing Heater - Induction Type
MI ITEM #02641426
MFR #HEATER20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Heater - Induction Type
MI ITEM #02641426
MFR #HEATER20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    230 mm
  • Overall Length
    345 mm
  • Overall Width
    205 mm

Details

  • Frequency
    50/60 hz
  • Heater Type
    Induction
  • Manufacturer Upc Number
    4012802874426
  • Operating Temperature Range
    50 to 240 °C
  • Product Type
    Bearing Heaters
  • Voltage
    230 V

Overview

Mfr description
HEATER20-115V-UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought