Motion
HEATER40
Bearing Heater - Induction Type
Mi Item #02641427
MFR #HEATER40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Heater - Induction Type
Mi Item #02641427
MFR #HEATER40

Mfr description
HEATER40-115V-UL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    295 mm
  • Overall Length
    340 mm
  • Overall Width
    240 mm

Details

  • Frequency
    50/60 hz
  • Heater Type
    Induction
  • Manufacturer Upc Number
    4012802874686
  • Operating Temperature Range
    50 to 240 °C
  • Product Type
    Bearing Heaters
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)