Motion
02-125534-5
02-125534-5
Mi Item #02641481
MFR #02-125534-5
Price$9,217.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-125534-5
Mi Item #02641481
MFR #02-125534-5

Mfr description
35VTCS-25A2-297-AA22-L
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,217.87/each

Specifications

Dimensions

  • Inlet Port Size
    3 in SAE
  • Outlet Port Size
    1-1/4 in SAE

Details

  • Displacement
    81 cm³/r
  • Max Continuous Torque
    790 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    1800 rpm
  • Maximum Flow Rate
    121.23383808 L/min
  • Maximum Operating Pressure
    2500 psi
  • Port Orientation
    Opposite
  • Series
    35VT
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)