Motion
02-125613-1
02-125613-1
MI ITEM #02641486
MFR #02-125613-1
List Price$12,726.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-125613-1
MI ITEM #02641486
MFR #02-125613-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,726.13/each for your price

Overview

Mfr description
45VTBPS-60A-2-203A-A-22R
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency

Specifications

  • Vane Pump Type
    Single
  • Series
    45VT
  • Displacement
    192.5 cm³/r
  • Inlet Port Size
    3-1/2 in SAE
  • Outlet Port Size
    1-1/2 in SAE
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    Straight Keyed
  • Max Rpm
    1800 rpm
  • Port Orientation
    Opposite
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    810 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought