Motion
F6-DG4V3-6C-M-U-B6-60

VICKERS BY DANFOSS
F6-DG4V3-6C-M-U-B6-60

02-333244 Directional Control Valve - 114 L/min Max Flow
MI ITEM #02641519
MFR #F6-DG4V3-6C-M-U-B6-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F6-DG4V3-6C-M-U-B6-60

02-333244 Directional Control Valve - 114 L/min Max Flow
MI ITEM #02641519
MFR #F6-DG4V3-6C-M-U-B6-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F6-DG4V3-6C-M-U-B6-60

Specifications

  • Maximum Flow Rate
    4.03 cfm
  • Maximum Operating Pressure
    5076 psi
  • Spool Spring Arrangement
    Spring centered
  • Seal Material
    Water Glycol Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought