Motion
KFDG4V 3 2C07N Z M U1 H7 20

VICKERS BY DANFOSS
KFDG4V 3 2C07N Z M U1 H7 20

565372 Reversible Hydraulic Proportional Valve -
MI ITEM #02641536
MFR #KFDG4V 3 2C07N Z M U1 H7 20
Your Price$2,242.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KFDG4V 3 2C07N Z M U1 H7 20

565372 Reversible Hydraulic Proportional Valve -
MI ITEM #02641536
MFR #KFDG4V 3 2C07N Z M U1 H7 20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,242.60/each(List $2,691.12)

Overview

Mfr description
KFDG4V 3 2C07N Z M U1 H7 20

Specifications

  • Actuation
    Solenoid
  • Action
    Reversible
  • Maximum Flow Rate
    1.85 gpm
  • Maximum Operating Pressure
    5000 psi
  • Max Operating Temperature
    +158 °F
  • Supply Voltage
    24 V dc
  • Number Of Positions
    3
  • Number Of Ways
    4
  • Connection Gender
    Female
  • Overall Height
    87 mm
  • Mounting Type
    Subplate
  • Overall Length
    270 mm
  • Overall Width
    40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text