Motion
XG2V8BW10
709414 Hydraulic Reducing Valve -
MI ITEM #02641563
MFR #XG2V8BW10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
709414 Hydraulic Reducing Valve -
MI ITEM #02641563
MFR #XG2V8BW10

Mfr description
XG2V8BW10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    176 mm
  • Overall Width
    107 mm

Details

  • Action
    Reversible
  • Actuation
    Pilot
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +158 °F
  • Maximum Flow Rate
    80 gpm
  • Maximum Operating Pressure
    1000 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Subplate Mounted
  • Seal Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)