Specifications
Dimensions
- Port 1 Size/TypeM5 x 0.8
- Port Size5 mm
- Weight0.20 lbs
Details
- Country of OriginJP
- DisplayDigital
- Fluid CompFluid, Gas
- SeriesPSE520
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)