Motion
CI881-27T 3/4IN RSB A

REXNORD INC
CI881-27T 3/4IN RSB A

Arm Body - Cast-Iron Non-Split Sprocket, 27 Teeth, 3/4 in Bore Dia., 6.504 in Pitch Dia., Cast Iron Material
Mi Item #02641647
MFR #CI881-27T 3/4IN RSB A
Price$249.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI881-27T 3/4IN RSB A

Arm Body - Cast-Iron Non-Split Sprocket, 27 Teeth, 3/4 in Bore Dia., 6.504 in Pitch Dia., Cast Iron Material
Mi Item #02641647
MFR #CI881-27T 3/4IN RSB A

Mfr description
401-412-2 881-27T SPRT 3/4 BORE
  • 881 Series Cast-Iron Non-Split Sprocket with 27Teeth and a 3/4in Round RSB (Rough Stock Bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.50/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Length Through Bore
    2 in
  • Maximum Bore
    1-5/8 in
  • Pitch Diameter  
    6.504 in
  • Weight
    0.01 lbs

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI881
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Hub Style
    C
  • Includes
    Set Screws
  • Material
    Cast Iron
  • Number Of Teeth  
    27
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    698210719425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)