Motion
607037
Herc-Alloy® 800 Hoist Chain - 0.3750 in Chain, 7,100 lb Load Limit, Compatible Hoist Type: CM Hoist
MI ITEM #02641944
MFR #607037
Price$10.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Herc-Alloy® 800 Hoist Chain - 0.3750 in Chain, 7,100 lb Load Limit, Compatible Hoist Type: CM Hoist
MI ITEM #02641944
MFR #607037

Mfr description
607037 CHAIN GR-80 3/8" (.394)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.73/ft

Specifications

Dimensions

  • Chain Size
    0.3750 in
  • Inside Link Length
    1.2500 in
  • Inside Link Width
    0.5700 in
  • Overall Length
    1 ft
  • Weight
    1.46 lbs
  • Weight per Foot
    1.44 lb
  • Working Load Limit
    7,100 lb

Details

  • Compatible Hoist Type
    CM Hoist
  • Links Per Foot Or Meter
    9.6 /ft
  • Manufacturer Product Page
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)