Motion
MA7
Valve Replacement Part - Electric Actuator, For Use With: Ball Valves, Gate Valves, Globe Valves, Plug Valve, Dampers, Quarter-turn Valves, HVAC controls, Actuation Electric, 795 in-lbs Torque, 120 V ac, NEMA 4 / NEMA 4X Weatherproof/Corrosion Resistant Housing, 1 Phase, 50/60 Hz, ISO F07 Mount, 10 to 140 ºF, Operating Time 15.00 sec
Mi Item #02642012
MFR #MA7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Replacement Part - Electric Actuator, For Use With: Ball Valves, Gate Valves, Globe Valves, Plug Valve, Dampers, Quarter-turn Valves, HVAC controls, Actuation Electric, 795 in-lbs Torque, 120 V ac, NEMA 4 / NEMA 4X Weatherproof/Corrosion Resistant Housing, 1 Phase, 50/60 Hz, ISO F07 Mount, 10 to 140 ºF, Operating Time 15.00 sec
Mi Item #02642012
MFR #MA7

Mfr description
MA7 ACTU8R ELCTRC 700 IN-POUNDS
  • Quarter Turn Control with Remote Indication of End of Travel
  • Non-Clutch, Side-Mounted Hand Wheel for Manual Override
  • Two (2) 1/2" NPT Conduit Entries
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Torque
    795 in
  • Weight
    20.00 lbs

Details

  • 2D Drawing
  • Actuation
    Electric
  • Ambient Temperature Range
    10 to 140 ºF
  • Enclosure Type
    NEMA 4 / NEMA 4X Weatherproof/Corrosion Resistant Housing
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
  • Manufacturer Upc Number
    649848021954
  • Mount Type
    ISO F07
  • Operating Time
    15.00 sec
  • Part Type
    Electric Actuator
  • Phase
    1
  • UPC_NO
    649848021954
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)