1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
H6S10S02020
20.20:1 Ratio, 1.6250 in, 41.28 mm Output Shaft Diameter
Mi Item #
02642047
MFR #
H6S10S02020
Price
$3,321.49
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE H6S10S02020
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
H6S10S02020
20.20:1 Ratio, 1.6250 in, 41.28 mm Output Shaft Diameter
Mi Item #
02642047
MFR #
H6S10S02020
Mfr description
HB682SI100/20.20A1SI1.625 ILH REDUCER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,321
.49
/each
Add to Cart
Specifications
Dimensions
Output Shaft Diameter
1.6250 in, 41.28 mm
Output Size
1.6250 in
Ratio
20.20:1
Weight
75.296 kg, 166 lb
Details
Series
HB682
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items