1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
H6S10S03060
30.60:1 Reduction, 30.60:1 Ratio
MI ITEM #
02642049
MFR #
H6S10S03060
List Price
$3,188.22
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE H6S10S03060
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
H6S10S03060
30.60:1 Reduction, 30.60:1 Ratio
MI ITEM #
02642049
MFR #
H6S10S03060
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,188.22
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
HB682SI100/30.60A1SI1.625 ILH REDUCER
Specifications
Ratio
30.60:1
Actual Ratio
30.60:1
Bore Diameter
1-5/8 in, 41.28 mm
Reduction
30.60:1
Series
HB682
Weight
61.235 kg, 135 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data