1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
H6S10S03449
100:1 Ratio, Solid Shaft Input Type, 1.6250 in Input Size
MI ITEM #
02642050
MFR #
H6S10S03449
Price
$3,321.49
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE H6S10S03449
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
H6S10S03449
100:1 Ratio, Solid Shaft Input Type, 1.6250 in Input Size
MI ITEM #
02642050
MFR #
H6S10S03449
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$3,321.49
/each
Qty
Add to Cart
Specifications
Dimensions
Housing Length
34.4900 in
Input Size
1.6250 in
Output Size
1.6250 in
Ratio
34.49:1
Weight
66.2245 kg, 146 lb
Details
Input Type
Solid Shaft
Series
HB682
Overview
Mfr description
HB682SI100/34.49A1SI1.625 ILH REDUCER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought