Motion
H6S10S05991

DODGE
H6S10S05991

59.91:1 Reduction, 59.91:1 Ratio, 1.6250 in, 41.28 mm Output Shaft Diameter
MI ITEM #02642051
MFR #H6S10S05991
Price$3,655.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6S10S05991

59.91:1 Reduction, 59.91:1 Ratio, 1.6250 in, 41.28 mm Output Shaft Diameter
MI ITEM #02642051
MFR #H6S10S05991

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,655.27/each

Specifications

Dimensions

  • Case Size
    HB683
  • Output Shaft Diameter
    1.6250 in, 41.28 mm
  • Output Size
    1.6250 in
  • Ratio
    59.91:1
  • Weight
    62.142 kg, 137 lb

Details

  • Manufacturer Catalog Number
    H6S10S05991
  • Reduction
    59.91:1

Overview

Mfr description
HB683SI100/59.91A1SI1.625 ILH REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought