Motion
H6S13S00811

DODGE
H6S13S00811

Inline Speed Reducer - 8.11:1 Reduction, 8.11:1 Ratio, C-Face Quill Input Type, 1-5/8 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02642056
MFR #H6S13S00811
Price$3,687.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6S13S00811

Inline Speed Reducer - 8.11:1 Reduction, 8.11:1 Ratio, C-Face Quill Input Type, 1-5/8 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02642056
MFR #H6S13S00811

Mfr description
HB682SI132/8.11A1SI1.625 ILH REDUCER
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,687.99/each

Specifications

Dimensions

  • Housing Height
    9.65 in
  • Housing Length
    9.65 in
  • Manufacturer Reducer Size
    6
  • Maximum Output RPM
    215.790 @ 1750 rpm input
  • Output Shaft Diameter
    1-5/8 in
  • Output Size
    1.6250 in
  • Ratio
    8.11:1
  • Weight
    156.00 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H6S13S00811
  • Reducer Type
    Inline Concentric
  • Reduction
    8.11:1
  • Series
    HB682
  • UPC_NO
    782476024932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)