Specifications
Dimensions
- Input Size1.6250 in
- Ratio9.73:1
- Weight156.00 lbs
Details
- Country of OriginUS
- Input TypeC-Face Hollow
- Reducer TypeInline Concentric
- SeriesHB682
- UPC_NO782476024949
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)