Motion
H6S13S01359

DODGE
H6S13S01359

Quantis® Inline Concentric Helical Speed Reducer - 13.59:1 Ratio, C-Face Hollow Input Type
MI ITEM #02642060
MFR #H6S13S01359
List Price$3,540.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6S13S01359

Quantis® Inline Concentric Helical Speed Reducer - 13.59:1 Ratio, C-Face Hollow Input Type
MI ITEM #02642060
MFR #H6S13S01359

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,540.03/each for your price

Overview

Mfr description
HB682SI132/13.59A1SI1.625 ILH REDUCER
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
  • All ground gears for less noise, more efficient performance
  • Spring-loaded double lip seals of nitrile rubber (NBR) material to eliminate seal-to-bore joint leakage
  • Foot base mounted
  • Manufacturer: Dodge

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    13.59:1
  • Actual Ratio
    13.59:1
  • Input Type
    C-Face Hollow
  • Country of Origin
    US
  • Series
    HB682
  • UPC_NO
    782476024963
  • Weight
    156.00 lbs
  • Output Size
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text