Motion
H6S13S01645

DODGE
H6S13S01645

16.45:1 Reduction, 16.45:1 Ratio, 1.6250 in Output Shaft Diameter
MI ITEM #02642062
MFR #H6S13S01645
List Price$3,540.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6S13S01645

16.45:1 Reduction, 16.45:1 Ratio, 1.6250 in Output Shaft Diameter
MI ITEM #02642062
MFR #H6S13S01645

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,540.03/each for your price

Overview

Mfr description
HB682SI132/16.45A1SI1.625 ILH REDUCER

Specifications

  • Ratio
    16.45:1
  • Actual Ratio
    16.45:1
  • Output Shaft Diameter
    1.6250 in
  • Reduction
    16.45:1
  • NEMA / IEC Frame Size
    132S
  • Series
    HB682
  • Weight
    70.7604 kg, 156 lb
  • Output Size
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text