1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
H8S10S03132
53.98 mm, 2.1250 in Output Shaft Diameter
Mi Item #
02642066
MFR #
H8S10S03132
Price
$4,911.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE H8S10S03132
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
H8S10S03132
53.98 mm, 2.1250 in Output Shaft Diameter
Mi Item #
02642066
MFR #
H8S10S03132
Mfr description
HB882SI100/31.32A1SI2.125 ILH REDUCER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,911
.88
/each
Add to Cart
Specifications
Dimensions
Output Shaft Diameter
2.1250 in, 53.98 mm
Output Size
2.1250 in
Ratio
31.32:1
Weight
97.9759 kg, 216 lb
Details
Series
HB882
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items