1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
H8S10S03727
37.27:1 Reduction, 37.27:1 Ratio, 2.1250 in Output Shaft Diameter
Mi Item #
02642067
MFR #
H8S10S03727
Price
$4,911.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE H8S10S03727
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
H8S10S03727
37.27:1 Reduction, 37.27:1 Ratio, 2.1250 in Output Shaft Diameter
Mi Item #
02642067
MFR #
H8S10S03727
Mfr description
HB882SI100/37.27A1SI2.125 ILH REDUCER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,911
.88
/each
Add to Cart
Specifications
Dimensions
Output Shaft Diameter
2.1250 in
Output Size
2.1250 in
Ratio
37.27:1
Weight
216 lb
Details
Reduction
37.27:1
Series
HB882
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items