Motion
H8S13S01463

DODGE
H8S13S01463

Inline Speed Reducer - 14.63:1 Ratio, C-Face Quill Input Type, 2-1/8 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02642070
MFR #H8S13S01463
Price$4,251.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8S13S01463

Inline Speed Reducer - 14.63:1 Ratio, C-Face Quill Input Type, 2-1/8 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02642070
MFR #H8S13S01463

Mfr description
HB882SI132/14.63A1SI2.125 ILH REDUCER
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,251.49/each

Specifications

Dimensions

  • Housing Height
    12.21 in
  • Housing Length
    12.21 in
  • Manufacturer Reducer Size
    8
  • Maximum Output RPM
    119.620 @ 1750 rpm input
  • Output Shaft Diameter
    2-1/8 in
  • Output Size
    2.1250 in
  • Ratio
    14.63:1
  • Weight
    220.00 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Reducer Type
    Inline Concentric
  • Series
    HB882
  • UPC_NO
    782476025069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)