Motion
H8S13S02685

DODGE
H8S13S02685

26.85:1 Reduction, 26.85:1 Ratio, 2-1/8 in Output Shaft Diameter
MI ITEM #02642071
MFR #H8S13S02685
List Price$4,918.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8S13S02685

26.85:1 Reduction, 26.85:1 Ratio, 2-1/8 in Output Shaft Diameter
MI ITEM #02642071
MFR #H8S13S02685

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,918.95/each for your price

Overview

Mfr description
HB882SI132/26.85A1SI2.125 ILH REDUCER

Specifications

  • Ratio
    26.85:1
  • Actual Ratio
    26.85:1
  • Output Shaft Diameter
    2-1/8 in
  • Reduction
    26.85:1
  • Series
    HB882
  • Weight
    99.79 kg, 220 lb
  • Output Size
    2.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text