Motion
H8S13S05793

DODGE
H8S13S05793

57.93:1 Reduction, 57.93:1 Ratio, 53.98 mm, 2.1250 in Output Shaft Diameter
MI ITEM #02642072
MFR #H8S13S05793
List Price$5,336.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8S13S05793

57.93:1 Reduction, 57.93:1 Ratio, 53.98 mm, 2.1250 in Output Shaft Diameter
MI ITEM #02642072
MFR #H8S13S05793

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,336.74/each for your price

Overview

Mfr description
HB883SI132/57.93A1SI2.125 ILH REDUCER

Specifications

  • Ratio
    57.93:1
  • Actual Ratio
    57.93:1
  • Output Shaft Diameter
    2.1250 in, 53.98 mm
  • Reduction
    57.93:1
  • Series
    HB883
  • Manufacturer Catalog Number
    H8S13S05793
  • Weight
    121.56 kg, 268 lb
  • Output Size
    2.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text