Motion
HB882 160SEP 4.87 2-1/8" SHFT

DODGE
HB882 160SEP 4.87 2-1/8" SHFT

Inline Speed Reducer - 4.87:1 Ratio, C-Face Quill Input Type, 2-1/8 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02642073
MFR #HB882 160SEP 4.87 2-1/8" SHFT
Price$4,429.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB882 160SEP 4.87 2-1/8" SHFT

Inline Speed Reducer - 4.87:1 Ratio, C-Face Quill Input Type, 2-1/8 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02642073
MFR #HB882 160SEP 4.87 2-1/8" SHFT

Mfr description
HB882SI160/4.87A1SI2.125 ILH REDUCER
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,429.52/each

Specifications

Dimensions

  • Housing Height
    12.21 in
  • Housing Length
    12.21 in
  • Manufacturer Reducer Size
    8
  • Maximum Output RPM
    359.350 @ 1750 rpm input
  • Output Shaft Diameter
    2-1/8 in
  • Output Size
    2.1250 in
  • Ratio
    4.87:1
  • Weight
    264.00 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Reducer Type
    Inline Concentric
  • Series
    HB882
  • UPC_NO
    782476025090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)