1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
H8S16S00594
5.94:1 Reduction, 5.94:1 Ratio, 2.1250 in Output Shaft Diameter
MI ITEM #
02642074
MFR #
H8S16S00594
Your Price
$4,251.80
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE H8S16S00594
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
H8S16S00594
5.94:1 Reduction, 5.94:1 Ratio, 2.1250 in Output Shaft Diameter
MI ITEM #
02642074
MFR #
H8S16S00594
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$4,251.80
/each
(List
$5,314.75
)
Qty
Add to Cart
Overview
Mfr description
HB882SI160/5.94A1SI2.125 ILH REDUCER
Specifications
Ratio
5.94:1
Output Shaft Diameter
2.1250 in
Reduction
5.94:1
Nominal Ratio
5.94:1
Series
HB882
Weight
250 lb
Output Size
2.1250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data