Motion
H8S16S01085

DODGE
H8S16S01085

Quantis® Inline Concentric Helical Speed Reducer - 10.85:1 Ratio, C-Face Hollow Input Type, 2.1250 in Output Shaft Diameter
Mi Item #02642076
MFR #H8S16S01085
Price$4,614.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8S16S01085

Quantis® Inline Concentric Helical Speed Reducer - 10.85:1 Ratio, C-Face Hollow Input Type, 2.1250 in Output Shaft Diameter
Mi Item #02642076
MFR #H8S16S01085

Mfr description
HB882SI160/10.85A1SI2.125 ILH REDUCER
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,614.08/each

Specifications

Dimensions

  • Output Shaft Diameter
    2.1250 in
  • Output Size
    2.1250 in
  • Ratio
    10.85:1
  • Weight
    264.00 lbs

Details

  • Country of Origin
    US
  • Input Type
    C-Face Hollow
  • Reducer Type
    Inline Concentric
  • Series
    HB882
  • UPC_NO
    782476025120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)