1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
H8S16S02501
25.01:1 Reduction, 25.01:1 Ratio, 2.1250 in, 53.98 mm Output Shaft Diameter
MI ITEM #
02642078
MFR #
H8S16S02501
Price
$5,536.90
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE H8S16S02501
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
H8S16S02501
25.01:1 Reduction, 25.01:1 Ratio, 2.1250 in, 53.98 mm Output Shaft Diameter
MI ITEM #
02642078
MFR #
H8S16S02501
Mfr description
HB882SI160/25.01A1SI2.125 ILH REDUCER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,536
.90
/each
Add to Cart
Specifications
Dimensions
Output Shaft Diameter
2.1250 in, 53.98 mm
Output Size
2.1250 in
Ratio
25.01:1
Weight
127.913 kg, 282 lb
Details
Reduction
25.01:1
Series
HB882
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items