1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
H10S13S03779
37.79 mm Input Size
MI ITEM #
02642079
MFR #
H10S13S03779
Price
$8,171.18
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE H10S13S03779
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
H10S13S03779
37.79 mm Input Size
MI ITEM #
02642079
MFR #
H10S13S03779
Mfr description
HB1082SI132/37.79A1SI2.375 ILH REDUCER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$8,171
.18
/each
Add to Cart
Specifications
Dimensions
Input Size
37.79 mm
NEMA / IEC Frame Size
132S
Output Size
2.3750 in
Ratio
37.79:1
Weight
163.293 kg, 360 lb
Details
Series
HB1082
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items