Motion
H10S13S07159

DODGE
H10S13S07159

71.59:1 Reduction, 71.59:1 Ratio, 2.3750 in Output Shaft Diameter
Mi Item #02642081
MFR #H10S13S07159
Price$8,766.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10S13S07159

71.59:1 Reduction, 71.59:1 Ratio, 2.3750 in Output Shaft Diameter
Mi Item #02642081
MFR #H10S13S07159

Mfr description
HB1083SI132/71.59A1SI2.375 ILH REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,766.75/each

Specifications

Dimensions

  • Case Size
    132
  • Output Shaft Diameter
    2.3750 in
  • Output Size
    2.3750 in
  • Ratio
    71.59:1
  • Weight
    156.489 kg, 345 lb

Details

  • Reduction
    71.59:1
  • Series
    HB1083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)