Motion
H10S18S01719

DODGE
H10S18S01719

17.19:1 Reduction, 17.19:1 Ratio, 2-3/8 in Output Shaft Diameter
MI ITEM #02642086
MFR #H10S18S01719
Your Price$6,701.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10S18S01719

17.19:1 Reduction, 17.19:1 Ratio, 2-3/8 in Output Shaft Diameter
MI ITEM #02642086
MFR #H10S18S01719

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,701.86/each(List $8,377.32)

Overview

Mfr description
HB1082SI180/17.19A1SI2.375 ILH REDUCER

Specifications

  • Ratio
    17.19:1
  • Actual Ratio
    17.19:1
  • Output Shaft Diameter
    2-3/8 in
  • Reduction
    17.19:1
  • Series
    HB1082
  • Manufacturer Catalog Number
    H10S18S01719
  • Weight
    381 lb
  • Output Size
    2.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text