Specifications
Dimensions
- Bore Diameter6.5000 in
- Outside Diameter6.5000 in
Details
- ConstructionTwo Piece - Split
- Locking DeviceClamp
- Manufacturer Catalog Number010128
- MaterialIron
- Product TypeShaft Collars
Overview
Mfr description
010128 6 1/2 SPLIT IRON COLLAR