Motion
148-12
PVC Saw Blade - 12 in Blade Length, Cast Aluminum Handle
MI ITEM #02642267
MFR #148-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PVC Saw Blade - 12 in Blade Length, Cast Aluminum Handle
MI ITEM #02642267
MFR #148-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
148-12 PVC SAW WITH 12" BLADE

Specifications

  • Cutting Style
    Rip
  • Blade Length
    12 in
  • Handle Style
    Aluminum Grip
  • Blade Material
    Aluminum
  • Teeth Can Be Resharpened
    Teeth Cannot Be Resharpened
  • Manufacturer Catalog Number
    66185
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text