Motion
B414-2
Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 14, 4 in Long
Mi Item #02642296
MFR #B414-2
Price$9.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 14, 4 in Long
Mi Item #02642296
MFR #B414-2

Mfr description
B414-2 RECIPROCATING SAW BLADES (2/CARD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.18/each

Specifications

Dimensions

  • Length
    4 in
  • Thickness
    0.035 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Shape Design
    Standard/Straight Back
  • Tpi
    14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)