Overview
Mfr description
B424-2 RECIPROCATING SAW BLADES (2/CARD
Specifications
- Cutting MaterialBi-Metal
- Shape DesignStandard/Straight Back
- Length4 in
- Cutting Edge TypeToothed
- Tpi24
- Thickness0.035 in
- Finish CoatingUncoated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data