1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
B618-2
Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 18, 6 in Long
MI ITEM #
02642303
MFR #
B618-2
Price
$8.78
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Reciprocating Saw Blades
L S STARRETT B618-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
B618-2
Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 18, 6 in Long
MI ITEM #
02642303
MFR #
B618-2
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$8.78
/each
Qty
Add to Cart
Specifications
Dimensions
Length
6 in
Thickness
0.035 in
Details
Cutting Edge Type
Toothed
Cutting Material
Bi-Metal
Finish Coating
Uncoated
Shape Design
Standard/Straight Back
Tpi
18
Overview
Mfr description
B618-2 RECIPROCATING SAW BLADES (2/CARD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought