Motion
BS1210-5

L S STARRETT
BS1210-5

Toothed Power Hacksaw Blade - Bi-Metal, 12 in Length, 1-1/8 in Width, 0.05 in Thickness, 10 TPI
Mi Item #02642315
MFR #BS1210-5
Price$36.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
BS1210-5

Toothed Power Hacksaw Blade - Bi-Metal, 12 in Length, 1-1/8 in Width, 0.05 in Thickness, 10 TPI
Mi Item #02642315
MFR #BS1210-5

Mfr description
BS1210-5 POWER HACKSAW, BI-METAL, 12"X1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.48/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    0.05 in
  • Width
    1-1/8 in

Details

  • Back Material
    Alloy Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Series
    BS
  • Tpi
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)