Motion
BS1214-5

L S STARRETT
BS1214-5

Toothed Power Hacksaw Blade - Bi-Metal, 12 in Length, 0.05 in Thickness, 14 TPI
Mi Item #02642317
MFR #BS1214-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
BS1214-5

Toothed Power Hacksaw Blade - Bi-Metal, 12 in Length, 0.05 in Thickness, 14 TPI
Mi Item #02642317
MFR #BS1214-5

Mfr description
BS1214-5 POWER HACKSAW, BI-METAL, 12"X1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    0.05 in

Details

  • Back Material
    Alloy Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Series
    BS
  • Tpi
    14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)