Motion
BS1218-3

L S STARRETT
BS1218-3

Hand Hacksaw Blade - TPI: 18, Bi-Metal, Toothed, 12 in Long
MI ITEM #02642319
MFR #BS1218-3
List Price$14.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
BS1218-3

Hand Hacksaw Blade - TPI: 18, Bi-Metal, Toothed, 12 in Long
MI ITEM #02642319
MFR #BS1218-3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.08/each for your price

Overview

Mfr description
BS1218-3 POWER HACKSAW, BI-METAL, 12",

Specifications

  • Cutting Material
    Bi-Metal
  • Length
    12 in
  • Width
    5/8 in
  • Thickness
    0.032 in
  • Cutting Edge Type
    Toothed
  • Tpi
    18
  • Flexible Back
    Flexible Back
  • Back Material
    Carbon Steel
  • Series
    BS
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text