1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
BS1414-5
Toothed Power Hacksaw Blade - Bi-Metal, 14 in Length, 0.05 in Thickness, 14 TPI
MI ITEM #
02642327
MFR #
BS1414-5
Price
$42.55
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Power Hacksaw Blades
L S STARRETT BS1414-5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
BS1414-5
Toothed Power Hacksaw Blade - Bi-Metal, 14 in Length, 0.05 in Thickness, 14 TPI
MI ITEM #
02642327
MFR #
BS1414-5
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$42.55
/each
Qty
Add to Cart
Specifications
Dimensions
Length
14 in
Thickness
0.05 in
Details
Back Material
Alloy Steel
Cutting Edge Type
Toothed
Cutting Material
Bi-Metal
Series
BS
Tpi
14
Overview
Mfr description
BS1414-5 POWER HACKSAW, BI-METAL, 14"X1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought