Motion
BS1706-6

L S STARRETT
BS1706-6

Toothed Power Hacksaw Blade - Bi-Metal, 17 in Length, 0.062 in Thickness, 6 TPI
Mi Item #02642328
MFR #BS1706-6
Price$52.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
BS1706-6

Toothed Power Hacksaw Blade - Bi-Metal, 17 in Length, 0.062 in Thickness, 6 TPI
Mi Item #02642328
MFR #BS1706-6

Mfr description
BS1706-6 POWER HACKSAW, BI-METAL, 17"X1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.20/each

Specifications

Dimensions

  • Length
    17 in
  • Thickness
    0.062 in

Details

  • Back Material
    Alloy Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Series
    BS
  • Tpi
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)