Motion
BS1806-6

L S STARRETT
BS1806-6

Toothed Power Hacksaw Blade - Bi-Metal, 18 in Length, 0.062 in Thickness, 6 TPI
MI ITEM #02642332
MFR #BS1806-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
BS1806-6

Toothed Power Hacksaw Blade - Bi-Metal, 18 in Length, 0.062 in Thickness, 6 TPI
MI ITEM #02642332
MFR #BS1806-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    0.062 in

Details

  • Back Material
    Alloy Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Series
    BS
  • Tpi
    6

Overview

Mfr description
BS1806-6 POWER HACKSAW, BI-METAL, 18"X1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought