1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
BS1806-7
Toothed Power Hacksaw Blade - Bi-Metal, 18 in Length, 0.075 in Thickness, 6 TPI
MI ITEM #
02642333
MFR #
BS1806-7
Price
$75.78
/each
Qty
Add to Cart
Previous Page
Home
L S STARRETT BS1806-7
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
BS1806-7
Toothed Power Hacksaw Blade - Bi-Metal, 18 in Length, 0.075 in Thickness, 6 TPI
MI ITEM #
02642333
MFR #
BS1806-7
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$75.78
/each
Qty
Add to Cart
Specifications
Dimensions
Length
18 in
Thickness
0.075 in
Details
Back Material
Alloy Steel
Cutting Edge Type
Toothed
Cutting Material
Bi-Metal
Series
BS
Tpi
6
Overview
Mfr description
BS1806-7 POWER HACKSAW, BI-METAL, 18"X1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought