Motion
BS1806-8

L S STARRETT
BS1806-8

Power Hacksaw Blade - High Speed Steel, 1/8 in Length, 1-7/8 in Width, 0.088 in Thickness, 6 TPI
MI ITEM #02642334
MFR #BS1806-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
BS1806-8

Power Hacksaw Blade - High Speed Steel, 1/8 in Length, 1-7/8 in Width, 0.088 in Thickness, 6 TPI
MI ITEM #02642334
MFR #BS1806-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BS1806-8 POWER HACKSAW, BI-METAL, 18"X1

Specifications

  • Cutting Material
    High Speed Steel
  • Length
    1/8 in
  • Width
    1-7/8 in
  • Thickness
    0.088 in
  • Cutting Edge Type
    Toothed
  • Tpi
    6
  • Flexible Back
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text