Motion
BS1810-6

L S STARRETT
BS1810-6

Toothed Power Hacksaw Blade - Bi-Metal, 18 in Length, 0.062 in Thickness, 10 TPI
Mi Item #02642335
MFR #BS1810-6
Price$55.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
BS1810-6

Toothed Power Hacksaw Blade - Bi-Metal, 18 in Length, 0.062 in Thickness, 10 TPI
Mi Item #02642335
MFR #BS1810-6

Mfr description
BS1810-6 POWER HACKSAW, BI-METAL, 18"X1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.63/each

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    0.062 in

Details

  • Back Material
    Alloy Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Series
    BS
  • Tpi
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)