1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
BS2104-8
Toothed Power Hacksaw Blade - Bi-Metal, 21 in Length, 0.088 in Thickness, 4 TPI
MI ITEM #
02642336
MFR #
BS2104-8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Saw Blades
Power Hacksaw Blades
L S STARRETT BS2104-8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
BS2104-8
Toothed Power Hacksaw Blade - Bi-Metal, 21 in Length, 0.088 in Thickness, 4 TPI
MI ITEM #
02642336
MFR #
BS2104-8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
BS2104-8 POWER HACKSAW, BI-METAL, 21"X1
Specifications
Cutting Material
Bi-Metal
Length
21 in
Thickness
0.088 in
Cutting Edge Type
Toothed
Tpi
4
Back Material
Alloy Steel
Series
BS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data